Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Triangular Bandage, 1 Per Box
Mfr # FAE-6007
Zoro # G2882223
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
- Material Muslin
- Glow-in-the-Dark No
- Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6007
- Zoro # G2882223
- UPC # 92265060073
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 40 in |
Length | 40 in |
Bandage Length - Short Side | 40 in |
Bandage Length - Long Side | 56 in |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, 746000, 746004, 746005, 746006, 90580, 90608, 90659, 90660, Bandage Color White, Bandage Material Fabric, Package Type Box, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Povidone Iodine Pads, Antiseptics, PK1000 (1108)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- REMINGTON Virtually Indestructible Foil Dual Foil Shaver (PF7855A)
- FIRST AID ONLY First Aid Survival Kit, Piece, Black (FA-462)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- FIRST AID ONLY Industrial First Aid Station for 100 People, OSHA, Metal Case, 1041 Pieces (247-OP)
- MY MEDIC Burn (MM-MED-PACK-BURN-EA)
- First Aid Only First Aid Kits