Shop All First Aid Kits
This Product is Discontinued
First Aid Only
First Aid Kit Refill, Povidone Iodine Antiseptic Swabs, 10 Per Box (Discontinued)
Mfr # FAE-4005
Zoro # G1926543
This Product is Discontinued
Key Features
- Includes (10) Povidone Iodine Antiseptic Swabs
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-4005
- Zoro # G1926543
- UPC # 92265540056
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1.88 in |
Depth | 1.3 in |
Description
Topical Antiseptic Swab, Format Swab, Active Ingredient Povidone Iodine, Unitized Bulk, Size Not Applicable, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 90832, 90833, 90834, 90835, Purpose Antiseptics, Alcohol Content Alcohol Free, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Package Color Code White, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.