Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Paperboard, 25 Person
Mfr # 90583
Zoro # G2101657
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (2) Trauma Pad, 5 in x 9 in, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (1) First Aid Guide, (32) Plastic Bandages, 1 in x 3 in, (1) First Aid Tape, ½ in x 5 yd, (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4 in x 4 in, (10) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4 in x 5 in, (2) Sterile Eye Pad, (1) Eyewash, 1 oz, (6) Hand Sanitizer, 0.9g, (4) Nitrile Gloves, (1) Conforming Gauze Roll, 2 in, (1) Scissor, (4) Gauze Dressing Pads, 3 in x 3 in
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90583
- Zoro # G2101657
- UPC # 92265905831
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Small Office; Vehicle; Work Sites, Number of People Served 25, Number of Components 89, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- HOSPECO Scensibles Personal Disposal Bag Dispenser, Plastic, White (SDW)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- DYNAREX Butterfly Wound Close, 1/2x2-3/4in, PK2400 (3616)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case (FAO746004021)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 3-Shelf, 675 Pieces (90623)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box (FAE-3006)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- First Aid Only First Aid Kits