Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Lip Balm Packets, 10 Per Box
Mfr # FAE-4010
Zoro # G1926430
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (10) Lip Balm Packets
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-4010
- Zoro # G1926430
- UPC # 92265540100
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1.88 in |
Depth | 1.3 in |
Size | 0.018 oz |
Details
First Aid Kit Type | Refill |
Includes | (10) Lip Balm Packets |
First Aid Kit ANSI Standards | ANSI Z308.1-2015 |
Unitized | Bulk |
Case Material | Paperboard |
Waterproof | No |
Color | White |
Features | Lip Balm, 10ct |
First Aid ANSI Kit Type | I, II |
Item | Lip Balm |
Color Code | Yes |
Number of Components | 10 |
Format | Balm |
Product Type | Lip Balm |
Active Ingredient | Mineral Oil |
Unit Package Type | Packet |
Exterior Package Type | Box |
Number of Units Included | 10 |
Purpose | Skin Protection |
Description
Lip Balm, Active Ingredient Mineral Oil, Format Balm, Size 0.018 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Skin Protection, Exterior Package Type Box, Number of Units Included 10, Product Type Lip Balm, Compatible Grainger Part Number Not Applicable, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (90603)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Finger Cots, Blue, Nitrile, PK50 (FAE-6150)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- FIRST AID ONLY Refill, Pad, Trauma, Sc, 5X9 (FAE6024)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag (FAE-6109)
- First Aid Only First Aid Kits