Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Ibuprofen, 2 Tablets Per Packet, 10 Packets Per Box, 20PK
Mfr # FAE-7014
Zoro # G3548833
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 200mg
- Industry Type Healthcare
- Form Tablet
- Package Type BOX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-7014
- Zoro # G3548833
- UPC # 92265070140
- Country of Origin United States
- Category First Aid Kits
Dimensions
Size | 200mg |
Details
Color | White |
Item | Pain Relief |
Industry Type | Healthcare |
Form | Tablet |
Package Type | BOX |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Flavor | None |
Medicinal Count | 10 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Form | Tablet |
Medicinal Type | Pain Relief |
Formula | Ibuprofen |
Count | 10 x 2 |
Description
Pain Relief, Flavor None, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- STAYFREE Ultra Thin Overnight Pads With Wings, PK112 (07046)
- OASIS Sterile Gauze 2 in. X 2 in. 12Ply 1'S, 100PK (A2120)
- PREVAIL MENS DAILY UNDERWEAR Prevail Daily Underwear Maximum Absorbent Underwear, 2X-Large, 56PK (PUM-517)
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY Refill First Aid Kit Refill, Cardboard, 150 Person (6195R)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person (220-O)
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- ACME UNITED First Aid Only 1001-FAE-0103 Large First Aid Kit, 100 Pieces, OSHA Compliant, Plastic Case (1001-FAE-0103)
- First Aid Only First Aid Kits