Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box
Mfr # FAE-3006
Zoro # G3225336
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2009
- Unitized Unitized
- Height 2-3/16"
- Material Fabric
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-3006
- Zoro # G3225336
- UPC # 92265030069
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2-3/16" |
Width | 1 3/4 in |
Length | 2 in |
Bandage Length | 2 in |
Bandage Width | 1 3/4 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKMAN'S FRIEND Cream Skin 12Pk-Disp 3.38Oz (WF.BSC.D.03)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- FIRST VOICE Unitized AmpuSave(R) Amputation Care Kit, Plastic (AAM1000)
- CONAIR CD87WCSR Hair Curling Iron, Instant Heat, Ceramic (CD87N)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Moleskin, 2 x 2, PK20, 20PK (FAE-6033)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- FIRST AID ONLY Vehicle Headrest Kit, 93 pieces (91389)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (SM-134)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (702)
- First Aid Only First Aid Kits