Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box
Mfr # FAE-6011
Zoro # G3529443
original price:
$5.39
14% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- Color Clear
- Package Type - First Aid and Wound Care Bottle
- Application Eye Wash
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6011
- Zoro # G3529443
- UPC # 92265060110
- Country of Origin Canada
- Category First Aid Kits
Dimensions
Size - First Aid and Wound Care | 1 oz |
Size | 1 oz |
Details
Unitized | Bulk |
Color | Clear |
Item | Eyewash |
Package Type - First Aid and Wound Care | Bottle |
Application | Eye Wash |
Count - First Aid and Wound Care | 1 |
Industry Type | Healthcare |
Package Type | Bottle |
Form - First Aid and Wound Care | Liquid Solution |
Application - First Aid and Wound Care | Eye Wash |
Formula | Buffered Isotonic Solution |
Item - First Aid and Wound Care | Eye Wash |
Format | Liquid |
Exterior Package Type | Bottle |
Product Type | Eyewash |
Compatible Manufacturer Part Number | 1300-FAE-0103, 1301-FAE-0103 |
Active Ingredient | Isotonic Buffered Solution |
Number of Units Included | 1 |
Description
Eyewash, Active Ingredient Isotonic Buffered Solution, Size 1 oz, Unitized Bulk, Compatible Manufacturer Part Number 1300-FAE-0103, 1301-FAE-0103, Exterior Package Type Bottle, Format Liquid, Number of Units Included 1, Product Type Eyewash, Compatible Grainger Part Number 40JH88, 488G74
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- EASY CARE Bloodborne Pathogen Kit, Depth: 6 in (9999-2313)
- WELCH ALLYN Connex Spot Classic Mobile Stand MS3 (7000-MS3)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (700002)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY 10 Person First Aid Kit ANSI A Metal Case (FAO90755)
- FIRST AID ONLY Vehicle Headrest First Aid Kit (91389)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 50 Person (6095)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9.5x6.5", WHT (91331)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- First Aid Only First Aid Kits