Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, CPR Mask, 1 Per Box
Mfr # FAE-6023
Zoro # G1926482
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) CPR Mask
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards OSHA Compliant
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6023
- Zoro # G1926482
- UPC # 92265060233
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.25 in |
Width | 1.88 in |
Depth | 2.13 in |
Tool Height | 2 1/4 in |
Tool Width | 1 7/8 in |
Details
First Aid Kit Type | Refill |
Includes | (1) CPR Mask |
First Aid Kit ANSI Standards | ANSI Z308.1-2015 |
Standards | OSHA Compliant |
Unitized | Unitized |
Case Material | Paperboard |
Material | Plastic |
Waterproof | No |
Color | White |
Features | CPR Face Shield |
First Aid ANSI Kit Type | I, II |
Item | CPR Face Shield Refill |
Package Type | Box |
Color Code | Yes |
Number of Components | 1 |
Latex Content | Latex Free |
Product Type | CPR Face Shield Refill |
Compatible Manufacturer Part Number | 746005, 746006, 90659, 90660 |
Description
CPR Face Shield Refill, Unitized Unitized, Compatible Grainger Part Number 48ZE10, 48ZE11, 48ZE35, 48ZE36, Compatible Manufacturer Part Number 746005, 746006, 90659, 90660, Standards OSHA Compliant, Latex Content Latex Free, Product Type CPR Face Shield Refill, Color White, Material Plastic, Tool Height 2 1/4 in, Tool Width 1 7/8 in, Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- AFS Procession Hood Cover-purple (5711081)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Elastic Bandage Wrap, 3" x 5 yd (FAE-6104)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9 3/8x9 3/8 (91330)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- First Aid Only First Aid Kits