Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box
Mfr # FAE-5010
Zoro # G2872274
product price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2009
- Unitized Unitized
- Height 1-1/2"
- Material Plastic
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5010
- Zoro # G2872274
- UPC # 92265050104
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1-1/2" |
Width | 1/2 in |
Length | 2 3/4 in |
Bandage Length | 2 3/4 in |
Bandage Width | 1/2 in |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 10, Bandage Shape Butterfly Wound Closure, Bandage Width 1/2 in, Bandage Length 2 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- ECOS PRO Hand Soap, CLR, 17 oz, , PK6 (PL9663/6)
- DEALMED Abd Combine Pads 5" X 9", Sterile, 20/Bx, 20/Cs, 400PK (783501)
- CURAD Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK (NON25513)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Blue Metal Detectable Bandages, 20 Per Box (FAE-3030)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (91359)
- FIRST AID ONLY First Aid Kit Refill, CPR Face Shield & Nitrile Gloves, 1 Shield, 2 Pair Gloves Per Box (FAE-6100)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Castile Soap Wipes, 5 x 7, PK10, 10PK (FAE-4014)
- First Aid Only First Aid Kits