Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Burn Spray, 4oz Bottle
Mfr # FAE-1304
Zoro # G1926333
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bottle
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-1304
- Zoro # G1926333
- UPC # 92265513043
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1.75 in |
Width | 6.13 in |
Depth | 1.75 in |
Size | 4 oz |
Package Width | 1 3/4 in |
Package Length | 1 3/4 in |
Package Height | 6 1/8 in |
Description
Topical Burn Spray, Product Type Topical Burn Relief, Purpose Abrasions, Minor Cuts, Antiseptic, Active Ingredient Lidocaine HCl, Format Spray, Size 4 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Spray Bottle, Unitized Bulk, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Package Height 6 1/8 in, Exterior Package Type Bottle, Number of Units Included 1, Compatible Grainger Part Number 796J63, 796J64, 796J65, 796J66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FIRST AID ONLY CPR CPR Faceshield, Cardboard (J5095)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (740024)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6012)
- FIRST AID ONLY Refill First Aid Kit Refill, Cardboard, 150 Person (6195R)
- First Aid Only First Aid Kits