Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Antibiotic Ointment, 20 Per Box
Mfr # FAE-7040
Zoro # G1926640
product price: $5.59
/pk 20, $0.28/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (20) Packets
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-7040
- Zoro # G1926640
- UPC # 92265070409
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.25 in |
Width | 1.63 in |
Depth | 2 in |
Size | 0.9 g |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Neomycin Sulfate, Concentration 3.5 mg, Unitized Unitized, Size 0.9 g, Unit Package Type Packet, Number of Units Included 20, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, 91123, 91131, 91132, Purpose Antibiotics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antibiotic, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- MEDIQUE Magnesium Salicylate Pain Reliever, 580mg (07480)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, PK12, 12PK (8150-12)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91322)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90620)
- AEK CAT Tourniquet Orange (EN9431)
- First Aid Only First Aid Kits