Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 5"X 9" Trauma Pad, 1 Per Bag
Mfr # FAE-5012
Zoro # G2817963
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
- Material Cotton
- Height 4"
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5012
- Zoro # G2817963
- UPC # 92265050128
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4" |
Width | 5 in |
Length | 9 in |
Package Length | 4 in |
Dressing Length | 9 in |
Package Width | 7 in |
Package Height | 1/4 in |
Dressing Width | 5 in |
Description
Trauma Pad, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Package Height 1/4 in, Package Width 7 in, Package Length 4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Includes Fastener No Fastener, Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- VASELINE Vaseline Petroleum Jelly 13 oz., PK24 (34500)
- TYLENOL Tylenol ExtraStrengthCaplets, 2 Pack, PK30 (97477)
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- FIRST AID ONLY Contractor ANSI Class A+ First Aid Kit for 25 People, 128 Pieces, Plastic Case (90753)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- FIRST AID ONLY Refill f/SmartCompliance Gen Busns Cabinet, First Aid Burn Spray, 4oz (13-040)
- First Aid Only First Aid Kits