Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag
Mfr # FAE-5005
Zoro # G3163711
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
- Material Cotton
- Height 4-1/4"
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5005
- Zoro # G3163711
- UPC # 92265050050
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4-1/4" |
Width | 3 in |
Length | 3 in |
Dressing Width | 3 in |
Package Width | 5 1/8 in |
Dressing Length | 3 in |
Package Length | 6 5/8 in |
Package Height | 3/8 in |
Description
Gauze Dressing Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 3/8 in, Package Width 5 1/8 in, Package Length 6 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- FIRST AID ONLY ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case (238-AN)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91413)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- FIRST AID ONLY First Aid Kit, 225 Pcs., 50 Person (3TCN2)
- FIRST AID ONLY Complete Refill/Kit, 273pcs, Class B (91132-021)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- First Aid Only First Aid Kits