Shop All First Aid Kits
This Product is Discontinued
First Aid Only
First Aid Kit Refill, 3/8" X 1.5" Junior Plastic Bandages, 40 Per Box (Discontinued)
Mfr # FAE-3115
Zoro # G1926379
This Product is Discontinued
Key Features
- First Aid Kit Type Refill
- Includes (40) 3/8 in x 1-1/2 in Junior Plastic Bandages
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-3115
- Zoro # G1926379
- UPC # 92265531153
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.13 in |
Width | 1.5 in |
Depth | 2 in |
Bandage Width | 5 1/2 in |
Bandage Length | 2 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 5 1/2 in, Bandage Length 2 in, Unitized Bulk, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90832, 90833, 90834, 90835, Compatible Grainger Part Number 65DG01, 65DG02, 65DG03, 65DG04, Bandage Color White, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.