Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box
Mfr # FAE-5006
Zoro # G2594033
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
- Height 1-1/2"
- Material Cotton
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5006
- Zoro # G2594033
- UPC # 92265050067
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1-1/2" |
Width | 3 in |
Length | 4 1/10 yd |
Dressing Length | 4 1/8 yd |
Package Height | 4 in |
Dressing Width | 3 in |
Package Length | 1 1/2 in |
Package Width | 1 7/8 in |
Description
Conforming Gauze Roll Bandage, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 in, Package Width 1 7/8 in, Package Length 1 1/2 in, Compatible Manufacturer Part Number 1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1300-FAE-0103, 1301-FAE-0103, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST Easy Saver Odorless Diaper Pail (SFT23019)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK100 (80333)
- PYLE Oral Irrigator - Water Flosser Irrigation System (PHLIRG39)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Blue Metal Detectable Bandages, 20 Per Box (FAE-3030)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (223-Refill)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7165)
- First Aid Only First Aid Kits