Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll
Mfr # FAE-9089
Zoro # G1926607
product price: $4.75
/ea
Sold in multiples of 24 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes 1 roll of 2 in x 5 yd Triple Cut First Aid Tape
- Standards ANSI Z308.1-2015
- Unitized Unitized
- Case Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-9089
- Zoro # G1926607
- UPC # 92265590891
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 2 in |
Depth | 2.44 in |
Tape Width | 3/8 in, 5/8 in, 1 in |
Roll Length | 5 yd |
Description
First Aid Kit Refill, Tape Color White, Roll Length 5 yd, Tape Width 3/8 in, 5/8 in, 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Paper, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number 796J63, 796J64, 796J65, 796J66, Tapes per Roll 3, Package Type Self-Contained Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFORM Conforming Bandage, 4"X4.4yds (AF100)
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Shower Fresh, PK12 (196299)
- HONEYWELL THERMOMETER, EAR (HWLIRT6500US)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- FIRST AID ONLY Fifty Person ANSI A+ First Aid Kit Refill, 183 Pieces (90617)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- FIRST AID ONLY First Aid Kit w/House, 457pcs, 14.75x10.5 (91338)
- ACME UNITED PhysiciansCare 51028 First Aid Antiseptic Towelettes, Box of 25 (51028)
- First Aid Only First Aid Kits