Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box
Mfr # FAE-3011
Zoro # G1926239
original price:
$5.69
7% off
new price: $5.29
/pk 40, $0.13/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Unitized
- Case Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-3011
- Zoro # G1926239
- UPC # 92265301114
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1.88 in |
Depth | 2.44 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Package Width | 1 in |
Package Height | 3 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90830, 90831, 90834, 90835, Compatible Grainger Part Number 796J63, 796J64, Package Width 1 in, Bandage Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- STOUT Dispenser, Fem Hy, Tidy Girl (STOTGUDP)
- FIRST AID ONLY Triple Antibiotic Ointment Packets, 60 Pack (12-700)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 12.000 oz. (91069)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- FIRST AID ONLY First Aid Kit w/House, 370pcs, 10.5x11.75 (91407)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- ALLPOINTS Bandage, Gauze , 2"W X 4 Yd (2801532)
- First Aid Only First Aid Kits