Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box
Mfr # FAE-3010
Zoro # G3527587
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) 1 x 3 in Adhesive Bandages
- Standards ANSI
- Unitized Unitized
- Material Fabric
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-3010
- Zoro # G3527587
- UPC # 92265030106
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 1 in |
Length | 3 in |
Bandage Width | 1 in |
Bandage Length | 3 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI, Compatible Manufacturer Part Number 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1001-RC-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90578-GR, 90608-GR, 90613-GR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (ALP451-SSB-2PK)
- WHITESIDE MANUFACTURING $HIGH RISE TRACTOR SEAT (WHHRS)
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- BRAZOS Derby Walking Cane, Twisted, Hickory, 37" (502-3000-0086)
- FIRST AID ONLY FirstAidKit w/House, 2,138pcs, WHT (91342)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- FIRST AID ONLY 25 Person First Aid Kit (9008TUNDRA)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3200)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91322)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- First Aid Only First Aid Kits