Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 10 Unit
Mfr # 740010
Zoro # G4432806
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (16) 1" x 3" Plastic Adhesive-Strip Bandages; (8) 3" x 3" Gauze Pads; (1) 5" x 9" Trauma Pad; (1) Triangular Sling/Bandage with Safety Pins; (2) 1/2" x 2 1/2 yd Rolls of First-Aid Tape; (10) BZK Antiseptic Wipes; (10) Antibiotic-Ointment Packets; (12) Burn-Cream Packets; (2) Pairs of Vinyl Exam Gloves (1) First Aid Guide
- Number of Shelves 65
- Features For Up to 10 People
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 740010
- Zoro # G4432806
- UPC # 092265740104
- Country of Origin Multiple
- Category First Aid Kits
Details
First Aid Kit Type | Refill |
Includes | (16) 1" x 3" Plastic Adhesive-Strip Bandages; (8) 3" x 3" Gauze Pads; (1) 5" x 9" Trauma Pad; (1) Triangular Sling/Bandage with Safety Pins; (2) 1/2" x 2 1/2 yd Rolls of First-Aid Tape; (10) BZK Antiseptic Wipes; (10) Antibiotic-Ointment Packets; (12) Burn-Cream Packets; (2) Pairs of Vinyl Exam Gloves (1) First Aid Guide |
Number of Shelves | 65 |
Features | For Up to 10 People |
First Aid ANSI Kit Type | II |
Industry Type | Healthcare |
Item | First Aid Kit Refill,10 Unit |
Net Weight | 0.525 lbs |
For Use With | First Aid Only™ ANSI-Compliant First Aid Kit with 10 Units |
Description
First Aid Kit Refill,10 Unit, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W (8008-0050-01)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- HEALTHSMART DMI Bedpan for Bariatric Adults with No Spill or Splash Design, Blue (541-5070-0000)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- FIRST AID ONLY Emergency First Aid kit, Plastic, 25 Person (54764)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- FIRST AID ONLY Cuts And Scrapes Kit Unit Box (750011-001)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- First Aid Only First Aid Kits