Shop All First Aid Kits
First Aid Only
First Aid Kit, Plastic, 50 Person
Mfr # 90639
Zoro # G7091508
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Burn Dressing 4 in x 4 in, (1) Cold Compress 4 in x 5 in, (1) Conforming Gauze Roll 4 in, (1) CPR Mask with One Way Valve, (1) Elastic Bandage 2 in x 5 yd, (1) Eyewash 1 oz, (1) First Aid Guide, (1) First Aid Tape 1/2 in x 5 yd, (1) Scissors, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Tweezers, (10) Fingertip Fabric Bandages, (10) Hand Sanitizer Packets 0.9g, (10) Knuckle Fabric Bandages, (12) First Aid/Burn Cream Packets 0.9g, (12) Triple Antibiotic Ointment Packets, (15) Antiseptic Towelettes, (2) Conforming Gauze Roll 2 in, (2) Sterile Eye Pads, (2) Trauma Pads 5 in x 9 in, (20) Alcohol Wipes, (3) Insect Sting Relief Wipes, (4) Nitrile Gloves, (4) Povidone-Iodine Infection Control Wipes, (6) Gauze Dressing Pads 3 in x 3 in, (60) Plastic Bandages 1 in x 3 in
- First Aid Kit Application Industrial
- Number of Components 183
- Color White
- Unitized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90639
- Zoro # G7091508
- UPC # 92265906395
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.63 in |
Width | 11.5 in |
Depth | 10.88 in |
Details
Item | First Aid Kit |
Includes | (1) Burn Dressing 4 in x 4 in, (1) Cold Compress 4 in x 5 in, (1) Conforming Gauze Roll 4 in, (1) CPR Mask with One Way Valve, (1) Elastic Bandage 2 in x 5 yd, (1) Eyewash 1 oz, (1) First Aid Guide, (1) First Aid Tape 1/2 in x 5 yd, (1) Scissors, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Tweezers, (10) Fingertip Fabric Bandages, (10) Hand Sanitizer Packets 0.9g, (10) Knuckle Fabric Bandages, (12) First Aid/Burn Cream Packets 0.9g, (12) Triple Antibiotic Ointment Packets, (15) Antiseptic Towelettes, (2) Conforming Gauze Roll 2 in, (2) Sterile Eye Pads, (2) Trauma Pads 5 in x 9 in, (20) Alcohol Wipes, (3) Insect Sting Relief Wipes, (4) Nitrile Gloves, (4) Povidone-Iodine Infection Control Wipes, (6) Gauze Dressing Pads 3 in x 3 in, (60) Plastic Bandages 1 in x 3 in |
First Aid Kit Application | Industrial |
Number of Components | 183 |
Color | White |
Unitized | No |
Standards | ANSI Z308.1-2015 |
For Use With | 48ZE28 |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 1 |
Waterproof | No |
First Aid ANSI Kit Type | I, II |
People Served Per Kit | 50 |
Color Code | No |
People Served per Kit | 50 |
ANSI Standard | ANSI Z308.1-2015 |
Class | Class A |
Description
First Aid Kit, Number of Components 183, Standards ANSI Z308.1-2015, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- BRADY Training DVD, Lockout Tagout (132427)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3130)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- First Aid Only First Aid Kits