Shop All First Aid Kits
First Aid Only
First Aid Kit, Plastic, 25 Pieces
Mfr # RC-612
Zoro # G1826146
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (5) Adhesive Plastic Bandage, 3/4 in x 3 in, (3) Adhesive Fabric Bandage, 3/4 in x 3 in, (5) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g, (1) Hand Sanitizer Pack, 0.9g, (1) Emergency Drinking Water, (1) Emergency Poncho, (1) Emergency Blanket, (1) Whistle with Neck Cord, (1) Light Stick, (1) Face Mask
- Case Material Plastic
- Height 6 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # RC-612
- Zoro # G1826146
- UPC # 92265726122
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 3 7/8 in |
Details
First Aid Kit Type | Kit |
Includes | (5) Adhesive Plastic Bandage, 3/4 in x 3 in, (3) Adhesive Fabric Bandage, 3/4 in x 3 in, (5) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g, (1) Hand Sanitizer Pack, 0.9g, (1) Emergency Drinking Water, (1) Emergency Poncho, (1) Emergency Blanket, (1) Whistle with Neck Cord, (1) Light Stick, (1) Face Mask |
Case Material | Plastic |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Emergency |
Color | Red |
Features | This Basic Pack Contains Essential Items That You can Use During a Catastrophic Event Such as a Natural Disaster the Personal Safety Emergency Pack Contains Basic Preparedness and First Aid Items, Supports One Person During a Short Term Emergency Situation and Treat Minor Injuries, Ideal for the Office Desk Drawer or Dorm Room Closet Shelf |
People Served | 5 |
Item | First Aid kit |
Industry Type | Healthcare |
Number of Components | 25 |
Product Type | First Aid Kit |
Description
First Aid Kit, Number of Components 25, People Served 5, Case Material Plastic, Color Red, Height 6 in, Width 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL AED 3-D Wall Sign, 8-1/2 H x 11" W (9310-0738)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- HALLS Triple Action Cough Drops, Honey-Lemon, 30/Bag, PK12 (03 12546 62183 00)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25 (FAE-3010)
- FIRST AID ONLY ReadyCare First Aid Kit for 25 People, ANSI A+, 139 Pieces (90697)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- First Aid Only First Aid Kits