Shop All First Aid Kits
First Aid Only
First Aid Kit, Plastic, 10 Person
Mfr # 222
Zoro # G7091937
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application Industrial
- Includes (16) 3/4 in x 3 in Adhesive Plastic Bandages, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (1) 1 3/4 in x 2 in Small Fingertip Fabric Bandage, (4) 2 in x 2 in Gauze Dressing Pads, (2) 2 Pks, (4) 3 in x 3 in Gauze Dressing Pads, (2) 2 Pks, (2) 4 in x 4 in Gauze Dressing Pads, (1) 2 Pack, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (3) 2 Pks, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (3) Triple Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1 in x 5 yd First Aid Tape Roll, (1) 6 in x 9 in Instant Cold Compress, (1) Sterile Eye Pad, (2) Exam Quality Gloves, (1) Pair, (1) 4 1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
- Number of Components 62
- Color White
- Unitized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 222
- Zoro # G7091937
- UPC # 92265222006
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.63 in |
Details
Item | First Aid Kit |
First Aid Kit Application | Industrial |
Includes | (16) 3/4 in x 3 in Adhesive Plastic Bandages, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (1) 1 3/4 in x 2 in Small Fingertip Fabric Bandage, (4) 2 in x 2 in Gauze Dressing Pads, (2) 2 Pks, (4) 3 in x 3 in Gauze Dressing Pads, (2) 2 Pks, (2) 4 in x 4 in Gauze Dressing Pads, (1) 2 Pack, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (3) 2 Pks, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (3) Triple Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1 in x 5 yd First Aid Tape Roll, (1) 6 in x 9 in Instant Cold Compress, (1) Sterile Eye Pad, (2) Exam Quality Gloves, (1) Pair, (1) 4 1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide |
Number of Components | 62 |
Color | White |
Unitized | No |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 1 |
Waterproof | No |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 10 |
Color Code | No |
People Served per Kit | 10 |
ANSI Standard | Not ANSI Compliant |
Description
First Aid Kit, Number of Components 62, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- PAYA Lotion, , 1 ounce, 144PK (PAYA005-00)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY ANSI-Compliant First Aid Kit (PLS1747)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- First Aid Only First Aid Kits