Shop All First Aid Kits
First Aid Only
First Aid Kit, Fabric, 25 Person
Mfr # 90458
Zoro # G7091903
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (15) 1 in x 3 in Plastic Bandage Strips, (4) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) First Aid Burn Cream, (2) Sting Relief Wipes, (2) 2 in x 2 in Gauze Pads, (2) Triple Antibiotic Ointment Packets, (2) 3 in x 3 in Gauze Pads, Eye Pad, (2) Ibuprofen, Knuckle Bandage, Fingertip Bandages, Extra Large Bandage, First Aid Guide, Waterproof Bandage, 1/2 in First Aid Tape, Plastic Tweezers, Scalpel Blade, Butterfly Wound Closure, Triangular Bandage, Tourniquet, Ammonia Inhalant, (2) Antacid, (2) Acetaminophen, Snake Bite Syringe, (2) Anti-Diarrheal, Sunscreen Lotion, Hydrocortisone (Anti-Itch), Allergy Tablets
- First Aid Kit Application Outdoors
- Unitized No
- Case Material Fabric
- First Aid Kit Mounting Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90458
- Zoro # G7091903
- UPC # 73577904583
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1 1/2 in |
Width | 8 1/2 in |
Depth | 7 in |
Details
Includes | (15) 1 in x 3 in Plastic Bandage Strips, (4) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) First Aid Burn Cream, (2) Sting Relief Wipes, (2) 2 in x 2 in Gauze Pads, (2) Triple Antibiotic Ointment Packets, (2) 3 in x 3 in Gauze Pads, Eye Pad, (2) Ibuprofen, Knuckle Bandage, Fingertip Bandages, Extra Large Bandage, First Aid Guide, Waterproof Bandage, 1/2 in First Aid Tape, Plastic Tweezers, Scalpel Blade, Butterfly Wound Closure, Triangular Bandage, Tourniquet, Ammonia Inhalant, (2) Antacid, (2) Acetaminophen, Snake Bite Syringe, (2) Anti-Diarrheal, Sunscreen Lotion, Hydrocortisone (Anti-Itch), Allergy Tablets |
First Aid Kit Application | Outdoors |
Unitized | No |
Case Material | Fabric |
First Aid Kit Mounting Type | Portable |
Number of Shelves | 1 |
Waterproof | No |
Color | Camouflage |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 25 |
Color Code | No |
Number of Components | 50 |
For Use With | Emergency |
Item | First Aid Kit |
People Served per Kit | 25 |
Description
First Aid Kit, Number of Components 50, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- HONEYWELL Antibiotic, Foil Pack, 0.9g, PK10 (020126)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station 50 People 202 Pieces Plastic Case (FAO90580021)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3200)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 5 Person (90488)
- FIRST AID ONLY American Red Cross Personal Safety Pack for One Person, Nylon Backpack (RC-620)
- FIRST AID ONLY First Aid Kit Refill, 4" X 5 Yd Conforming Gauze Roll, 1 Per Box (FAE-3102)
- FIRST AID ONLY 10 Unit ASNI First Aid Kit, 64 Piece, White (FAO240AN)
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- First Aid Only First Aid Kits