Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 25 Person
Mfr # 90594
Zoro # G4161495
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (32) Plastic Bandages 1 in x 3 in, (2) First Aid Tape 1/2 in x 5 yd, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Cold Compress 4 in x 5 in, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Scissors, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (12) First Aid/Burn Cream Packets, (12) Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Towelette, (10) 4 in x 4 in Gauze Pads, (1) 4 in x 4 yd Gauze Roll
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90594
- Zoro # G4161495
- UPC # 92265905947
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 9 in |
Housing Height | 5 in |
Housing Depth | 9 in |
Housing Width | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 100, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage, (2) Eye Pads, (2) Tapes, (2) Trauma Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED INFECTION PREVENTION STATION - LIGHT GREY STEEL (304001)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, TripleCut Tape, 2" x 5 yd Roll (FAE-9089)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- FIRST AID ONLY First Aid Kit Refill, 5" H, 3/8" W, 2 Pcs. (90551)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- First Aid Only First Aid Kits