Shop All First Aid Kits
First Aid Only
First Aid First Aid Kit Refill, Cardboard, 5 Person
Mfr # 6040
Zoro # G5405145
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 10 Person Kit
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 6040
- Zoro # G5405145
- UPC # 738743060400
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 4.25 in |
Depth | 7.88 in |
Housing Depth | 7 7/8 in |
Housing Height | 2 3/8 in |
Housing Width | 4 1/4 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 10, Number of Components Not Applicable, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- BASICWISE First Aid Medical Kit Container (QI003347)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- ACME UNITED First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case (1050-FAE-0103)
- First Aid Only First Aid Kits