Shop All First Aid Kits
First Aid Only
First Aid First Aid kit, Plastic, 25 Person
Mfr # 5217
Zoro # G5404104
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes First Aid Supplies for Logging Related Accidents
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 5217
- Zoro # G5404104
- UPC # 738743052177
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6.5 in |
Width | 2.75 in |
Depth | 9.5 in |
Housing Width | 2 3/4 in |
Housing Height | 6 1/2 in |
Housing Depth | 9 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 67, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Loggers Emergency Guide, Wound Dressings Included Tourniquet, Tape, Splint, (10) Gauze Pads, (2) Elastic Bandages, (2) Gauze Rolls, (2) Trauma Pads, (2) Triangular Bandages, Miscellaneous Kit Contents Included Pencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- TYLENOL Tylenol Go Pack Clear Plastic 6 Count, PK72 (044406)
- AFS Stretcher with Built in Pouch (11077)
- HONEYWELL Tape, Adhesive (048007)
- FIRST AID ONLY First Aid Kit w/House, 337pcs, 15.75x16.5 (91379)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- First Aid Only First Aid Kits