Shop All First Aid Kits
First Aid Only
First Aid First Aid kit, Fabric, 25 Person
Mfr # 9000
Zoro # G5404892
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) PhysiciansCare 7 in Non-stick Titanium Bandage Shears, (1) 3-1/2 in Steel Forceps, (20) 3/4 x 3 in Adhesive Strips, (4) 2 in Gauze Pads,
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Fracking Environment
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 9000
- Zoro # G5404892
- UPC # 738743090001
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11.63 in |
Width | 9.25 in |
Depth | 15.5 in |
Housing Width | 9 1/4 in |
Housing Depth | 15 1/2 in |
Housing Height | 10 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 190, Number of Pockets 0, Adhesive Bandages Included (30) Bandages, (5) Fingertip Bandages, Documentation Included Not Applicable, Wound Dressings Included Burn Sheet, Trauma Dressing, Triangular Bandage, (2) Tape Rolls, (2) Cold Packs, (2) Trauma Pads, (4) Gauze Pads, (6) Splint Injury Triage Packs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BY GREEN CULTURE Lotion, 30 mL Tube, PK288 (LT-EGC-T)
- ZORO SELECT First Aid kit, Plastic, 25 Person (9999-2150)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- FIRST AID ONLY Unitized ANSI Class A Weatherproof First Aid Kit for 75 People, 36 Pieces, Metal Case (90700)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- FIRST AID ONLY Refill First Aid Kit Refill, Cardboard, 150 Person (6195R)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- DURHAM MFG Industrial First Aid Cabinet, 4 Shelves (535-43)
- First Aid Only First Aid Kits