Shop All First Aid Kits
First Aid Only
First Aid Cabinet, Plastic, 50 Person
Mfr # 1301-FAE-0103
Zoro # G7092637
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Elastic Bandage Wrap 2 in x 5yd, (2) Metal Detectable, Visible Blue Bandage 1 in x 3 in, (1) Metal Detectable, Visible Blue Knuckle Bandage, (1) Metal Detectable, Visible Blue Fingertip Bandage, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Bandage Protectant/Finger Cot, (1) Gauze Dressing Pad 2 in x 2 in, 10 Pads, (1) Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) Conforming Gauze Roll, 2 in, 1/bx, (1) Conforming Gauze Roll, 3 in, 1/bx, (1) Trauma Pad, 5 in x 9 in, (1) Cloth First Aid Tape, 1 in x 5yd, (1) Alcohol Cleansing Pad, 10/bx, (2) BZK Antiseptic Towelettes, 10/bx, (1) Burn Relief, 3.5g, (1) First Aid/Burn Cream, (1) Antibiotic Ointment, (1) First Aid Tape, 1/2 in x 10yd, (1) Scissors, (1) Eye Wash, 1oz, (1) Moleskin (Blister Prevention), (1) First Aid Guide, (1) Exam Quality Gloves, (1) Stainless Steel Tweezers
- First Aid Kit Application Industrial
- Unitized No
- Case Material Plastic
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1301-FAE-0103
- Zoro # G7092637
- UPC # 92265130172
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 4 5/32 in |
Depth | 13 in |
Details
Includes | (1) Elastic Bandage Wrap 2 in x 5yd, (2) Metal Detectable, Visible Blue Bandage 1 in x 3 in, (1) Metal Detectable, Visible Blue Knuckle Bandage, (1) Metal Detectable, Visible Blue Fingertip Bandage, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Bandage Protectant/Finger Cot, (1) Gauze Dressing Pad 2 in x 2 in, 10 Pads, (1) Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) Conforming Gauze Roll, 2 in, 1/bx, (1) Conforming Gauze Roll, 3 in, 1/bx, (1) Trauma Pad, 5 in x 9 in, (1) Cloth First Aid Tape, 1 in x 5yd, (1) Alcohol Cleansing Pad, 10/bx, (2) BZK Antiseptic Towelettes, 10/bx, (1) Burn Relief, 3.5g, (1) First Aid/Burn Cream, (1) Antibiotic Ointment, (1) First Aid Tape, 1/2 in x 10yd, (1) Scissors, (1) Eye Wash, 1oz, (1) Moleskin (Blister Prevention), (1) First Aid Guide, (1) Exam Quality Gloves, (1) Stainless Steel Tweezers |
First Aid Kit Application | Industrial |
Unitized | No |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 1 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 50 |
Number of Components | 251 |
Color Code | No |
Item | First Aid Cabinet |
People Served per Kit | 50 |
Description
First Aid Cabinet, Number of Components 251, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- MY MEDIC MyFAK Mini PRO Gray (MM-KIT-U-MFK-MINI-V2-GRY-PRO)
- WELCH ALLYN BATTERY CHARGER MODULE ASSY (710171-501)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY Bloodborne Pathogen/Personal Protection Replacement Kit (216-O)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- FIRST AID ONLY First Aid Kit, 25-Person ANSI Compliant, Plastic (06090)
- MILWAUKEE TOOL FirstAidKit w/House, 79pcs, 9 13/16x4 5/8 (48-73-8435C)
- First Aid Only First Aid Kits