Shop All First Aid Kits
First Aid Only
First Aid Cabinet, Plastic, 50 Person
Mfr # 1001-RC-0103
Zoro # G7091578
original price:
$126.00
5% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) FAE-3000: Patch Plastic Bandage, 1 1/2 in x 1 1/2 in, 10/Box(1) FAE-3001: Fabric Bandage, 1 in x 3 in, 25/Box, (1) FAE-3004: Plastic Bandage, 3/4 in x 3 in, 25/Box, (1) FAE-3006: Fingertip Fabric Bandage, 10/Box, (1) FAE-3008: Knuckle Fabric Bandage, 10/Box, (1) FAE-3009: Elastic Bandage Wrap, 2 in x 5 yd, 1/Box, (1) FAE-5010: Butterfly Wound Closure, 10/Box, (1) FAE-6007: Triangular Sling/Bandage, 40 in x 40 in x 56 in, 1/Box, (1) FAE-5000: Gauze Dressing Pad, 2 in x 2 in, 10 Pads, (1) FAE-5005: Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) FAE-5002: Conforming Gauze Roll, 2 in, 1/Box, (1) FAE-5006: Conforming Gauze Roll, 3 in, 1/Box, (1) FAE-5012: Trauma Pad, 5 in x 9 in, (1) FAE-4001: Alcohol Cleansing Pad, 20/Box, (2) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-4004: Castile Soap Towelettes, 10/Box, (1) FAE-7011: First Aid/Burn Cream, 10/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6000: First Aid Tape, 1/2 in x 10 yd, 1/Box, (1) FAE-6004: Scissors, (1) FAE-6013: Moleskin (Blister Prevention), 2 in, 10/Box, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers, (1) FAE-6015: Cpr Face Shield and Gloves Set
- First Aid Kit Application Industrial
- Unitized No
- Case Material Plastic
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1001-RC-0103
- Zoro # G7091578
- UPC # 92265100137
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 4 3/20 in |
Depth | 13 in |
Details
Includes | (1) FAE-3000: Patch Plastic Bandage, 1 1/2 in x 1 1/2 in, 10/Box(1) FAE-3001: Fabric Bandage, 1 in x 3 in, 25/Box, (1) FAE-3004: Plastic Bandage, 3/4 in x 3 in, 25/Box, (1) FAE-3006: Fingertip Fabric Bandage, 10/Box, (1) FAE-3008: Knuckle Fabric Bandage, 10/Box, (1) FAE-3009: Elastic Bandage Wrap, 2 in x 5 yd, 1/Box, (1) FAE-5010: Butterfly Wound Closure, 10/Box, (1) FAE-6007: Triangular Sling/Bandage, 40 in x 40 in x 56 in, 1/Box, (1) FAE-5000: Gauze Dressing Pad, 2 in x 2 in, 10 Pads, (1) FAE-5005: Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) FAE-5002: Conforming Gauze Roll, 2 in, 1/Box, (1) FAE-5006: Conforming Gauze Roll, 3 in, 1/Box, (1) FAE-5012: Trauma Pad, 5 in x 9 in, (1) FAE-4001: Alcohol Cleansing Pad, 20/Box, (2) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-4004: Castile Soap Towelettes, 10/Box, (1) FAE-7011: First Aid/Burn Cream, 10/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6000: First Aid Tape, 1/2 in x 10 yd, 1/Box, (1) FAE-6004: Scissors, (1) FAE-6013: Moleskin (Blister Prevention), 2 in, 10/Box, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers, (1) FAE-6015: Cpr Face Shield and Gloves Set |
First Aid Kit Application | Industrial |
Unitized | No |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 1 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 50 |
Number of Components | 206 |
Color Code | Yes |
Item | First Aid Cabinet |
People Served per Kit | 50 |
Description
First Aid Cabinet, Number of Components 206, Unitized No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- ALKA-SELTZER Antacid, Tablet, PK24 (04011)
- MABIS Foot Stool w/Support Handle, Black/Chrome (539-1902-0099)
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- FIRST AID ONLY Outdoor Softsided First Aid Kit for 10 People, 205 Pieces, Fabric Case (FAO-440)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 10 Per Box (FAE-3008)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- First Aid Only First Aid Kits