Shop All First Aid Kits
First Aid Only
First Aid Cabinet, Metal, 25 Person
Mfr # 9085-H
Zoro # G0480630
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (96) 1 in x 3 in Fabric Bandages, (24) 0.5g Triple Antibiotic Ointment Packets, Forceps, (20) Sting Relief Wipes, 6 pieces CPR Kit, (2) 4 in x 5 in Cold Packs, (8) Nitrile Exam Gloves, 40 in x 40 in x 56 in Triangular Bandage, (2) 2 in Stretch Compress Bandage, 3 in x 5 yd Elastic Bandage, (2) 1 in x 5 yd Self-Adhering Wrap, 4 oz Eyewash, (8) Knuckle Fabric Bandages, (8) 3 in x 4 in Non-Stick Pads, (10) Alcohol Wipes, (4) 5 in x 9 in Trauma Pads, (100) 1 in x 3 in Fabric Bandages, (20) 2 in x 3 in Non-Stick Pads, Scissors, 3 in x 5 yd Self-Adhering Wrap
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 9085-H
- Zoro # G0480630
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.63 in |
Width | 11.13 in |
Depth | 15.25 in |
Housing Depth | 15 1/4 in |
Housing Height | 4 5/8 in |
Housing Width | 11 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 319, Number of Pockets 6, Adhesive Bandages Included (196) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Triangular Bandage, (2) Cold Packs, (2) Gauze Rolls, (22) Non-Stick Pads, (3) Self-Adhering Bandages, (4) Trauma Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Cold & Cough Complete (90092-005)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- FIRST AID ONLY First Aid Kit, 75 People, Pathogen Prot. (90700)
- First Aid Only First Aid Kits