Shop All First Aid Kits
First Aid Only
First Aid Cabinet, Metal, 100 Person
Mfr # 247-O/FAO
Zoro # G7091675
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 in x 3 in Adhesive Plastic Bandages, 250/bx, (1) 1 in x 3 in Fabric Bandages, 50/bx, (1) 2 in x 5 yd 3 Cut First Aid Tape, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (1) 4 in Plastic Tweezers, (1) 4-1/2 in Scissors, Nickel Plated, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (1) 5 in X 9 in Trauma Pad, (1) 6 in x 9 in Instant Cold Compress, (1) Alcohol Cleansing Pads, 100/bx, (1) Antacid Tablets, 100 tablets, (1) Antiseptic Spray 3 oz, (1) Aspirin Tablets, 250 tablets, (1) Burn Spray 3 oz Aerosol, (1) Cherry Cough Drops, 100 count, (1) Emergency Pressure Dressing, (1) Exam Quality Gloves, 10/bx, (1) Extra Strength Non-Aspirin Tablet, 100 tablets, (1) Eye Wash 4 oz, (1) First Aid Guide, (1) Gauze Dressing Pads, 48 total, (1) Knuckle and Fingertip Fabric Bandages, 25/each, (1) Triple Antibiotic Ointment Packs, 10/bx, (2) 2 in Conforming Gauze Roll Bandages, (2) 3 in Conforming Gauze Roll Bandages, (6) 6 in x 11/16 in Tongue Depressors
- First Aid Kit Application Industrial
- Unitized No
- Case Material Metal
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 247-O/FAO
- Zoro # G7091675
- UPC # 92265247986
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 15 in |
Depth | 15 in |
Details
Includes | (1) 1 in x 3 in Adhesive Plastic Bandages, 250/bx, (1) 1 in x 3 in Fabric Bandages, 50/bx, (1) 2 in x 5 yd 3 Cut First Aid Tape, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (1) 4 in Plastic Tweezers, (1) 4-1/2 in Scissors, Nickel Plated, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (1) 5 in X 9 in Trauma Pad, (1) 6 in x 9 in Instant Cold Compress, (1) Alcohol Cleansing Pads, 100/bx, (1) Antacid Tablets, 100 tablets, (1) Antiseptic Spray 3 oz, (1) Aspirin Tablets, 250 tablets, (1) Burn Spray 3 oz Aerosol, (1) Cherry Cough Drops, 100 count, (1) Emergency Pressure Dressing, (1) Exam Quality Gloves, 10/bx, (1) Extra Strength Non-Aspirin Tablet, 100 tablets, (1) Eye Wash 4 oz, (1) First Aid Guide, (1) Gauze Dressing Pads, 48 total, (1) Knuckle and Fingertip Fabric Bandages, 25/each, (1) Triple Antibiotic Ointment Packs, 10/bx, (2) 2 in Conforming Gauze Roll Bandages, (2) 3 in Conforming Gauze Roll Bandages, (6) 6 in x 11/16 in Tongue Depressors |
First Aid Kit Application | Industrial |
Unitized | No |
Case Material | Metal |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 3 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | I, II |
People Served Per Kit | 100 |
Color Code | No |
Number of Components | 1,092 |
Item | First Aid Cabinet |
People Served per Kit | 100 |
Description
First Aid Cabinet, Number of Components 1,092, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR.STITCH Training Sutures with Thread, Nylon, 4/0 (DS-0007)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- FIRST VOICE Sensi-Wrap Bandage Package, Latex (TS-3183)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY First Aid Kit w/House, 213pcs, 15.5x5.25 (91093-021)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- FIRST AID ONLY Personal Safety Pack, Kit, Plastic Case (RC-613)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- First Aid Only First Aid Kits