Shop All First Aid Kits
First Aid Only
First Aid and BBP Kit, Bulk, 139Pcs
Mfr # 227-CP
Zoro # G0427287
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (3) BZK Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield with Ear Loop Mask, (1) Fluid Control Solidifier Pack, 21g, (1) Biohazard Scoop, (2) 24 in x 24 in Biohazard Bags, (2) 8 in x 12 in Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5 in x 8 in Germicidal (Kills Germs) Wipes, (2) Exam Quality Gloves, 1 Pair, (1) Bodily Fluid Pick-Up Guide, (1) Cpr Pack: 1 CPR 1-Way Valve Face Shield, (2) Exam Quality Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (20) Fabric Bandages, 1 in x 3 in, (16) Adhesive Plastic Bandages, 1 in x 3 in, (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins, 40 in, (1) Conforming Gauze Roll Bandage, 2 in, (1) Conforming Gauze Roll Bandage, 3 in, (6) Gauze Dressing Pads, 3 in x 3 in, (4) Gauze Dressing Pads, 4 in x 4 in, (1) Trauma Pad, 5 in x 9 in, (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) First Aid/Burn Cream, 0.9g Packs, (1) Eye Wash, 4 oz, (1) Instant Cold Compress, 4 in x 5 in, (6) Aspirin Tablets, (1) First Aid Tape Roll, 1 in x 5 yd, (1) Kit Scissors, Angled Blades, 4 in, (1) Tweezers, Plastic, 4 in, (4) Exam Quality Gloves, (2) Pairs, (1) First Aid Guide
- First Aid Kit Application General Purpose and Bloodborne Pathogen Protection
- Standards OSHA Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 227-CP
- Zoro # G0427287
- UPC # 92265227278
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11 in |
Width | 11 1/2 in |
Depth | 5 1/2 in |
Housing Height | 11 in |
Housing Depth | 5 3/4 in |
Housing Width | 13 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 137, Number of Pockets 0, Adhesive Bandages Included (3) Knuckle Bandages, (41) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cloth Tape, Cold Pack, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (2) Gauze Rolls, (2) Eye Pads, Miscellaneous Kit Contents Included (2) Twist Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- ILC Replacement for Hitachi 885-1200 replacement light bulb lamp (885-1200 HITACHI)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- AFS US Gov. Spec Dept of Def Disaster Pouch (11012)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 5 Person (6040)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- First Aid Only First Aid Kits