Shop All Fire Barrier Products
First Aid Only
Fire Blanket and Bag
Mfr # 21-650
Zoro # G5018894
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 62 in
- Blanket Length 80 in
- Includes Nylon Pouch
- Blanket Material Wool
- Standards Federal Title 16 CFR Part 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-650
- Zoro # G5018894
- UPC # 738743216500
- Country of Origin China
- Category Fire Barrier Products
Dimensions
Blanket Width | 62 in |
Blanket Length | 80 in |
Case Size | 18 x 12-1/2 in |
Overall Width | 5.2 ft |
Storage Container Size | 18 x 12 1/2 in |
Overall Length | 6.7 ft |
Blanket Dimensions | 6.7 ft x 5.2 ft |
Details
Item | Fire Blanket |
Includes | Nylon Pouch |
Blanket Material | Wool |
Standards | Federal Title 16 CFR Part 1610 |
Case Color | Red |
Blanket Color | Gray |
Product Type | Fire Blanket and Bag |
Maximum Operating Temperature | 1,000 Degrees F |
Blanket Type | Fire Blanket |
Storage Container Type | Pouch |
Blanket Coating | None |
Storage Container Color | Red |
Description
Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Wool, Overall Length 6.7 ft, Overall Width 5.2 ft, Storage Container Color Red, Storage Container Size 18 x 12 1/2 in, Storage Container Type Pouch, Includes Nylon Pouch, Maximum Operating Temperature 1,000 Degrees F, Standards Federal Title 16 CFR Part 1610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stay Clear Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0211-RD_5x3.5 (LCU3-0211-RD_5x3.5)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- PORTWEST Portwest Rain Trousers, XL (S441)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-A-1014-L-18696)
- AIRJET Airjet 6SJS Joist Shield Firestop - 6 in. (6SJS)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- STI Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red (LCI300)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube, PK 12 (FR-STI-LC150-12PK)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- STI Fyre Flange Corner Angle Pack (FFC22)
- First Aid Only Fire Barrier Products