Shop All Bandages
First Aid Only
Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box
Mfr # G173
Zoro # G2538131
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Metal Detectable
- Water Resistant/Waterproof None
- Bandage Color Blue
- Package Type Box
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G173
- Zoro # G2538131
- UPC # 92265071734
- Country of Origin United States
- Category Bandages
Dimensions
Width | 1 3/4 in |
Length | 2 in |
Bandage Length | 2 in |
Bandage Width | 1 3/4 in |
Package Width | 2 1/2 in |
Package Length | 3 1/4 in |
Package Height | 3 1/2 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- BENGAY Ultra Strength Cream 2 oz., PK36 (5108193)
- FIRST AID ONLY Fingertip Bandage, Fabric, PK25 (G128)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- FIRST AID ONLY Plastic Adhesive Bandages, 3 x 0.75, PK100 (G155)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- FIRST AID ONLY Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK (5-903/J617)
- First Aid Only Bandages