Shop All Bandages
First Aid Only
Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box
Mfr # G163
Zoro # G2538125
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wound Care
- Material Fabric
- Water Resistant/Waterproof None
- Metal Detectable Not Metal Detectable
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G163
- Zoro # G2538125
- UPC # 92265071635
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 3/4 in |
Length | 3 in |
Bandage Width | 1 3/4 in |
Package Width | 2 1/2 in |
Package Height | 3 1/2 in |
Bandage Length | 1 3/4 in |
Package Length | 3 1/4 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 1 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- SUREFILL 10 Series Weatherproof Plastic Case - Full First Aid Kit (AK10W)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- FIRST AID ONLY Knuckle Bandage, Fabric, 1-1/2 in. W, 100/Box (H125)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- FIRST AID ONLY Gauze Pad, 3" x 3", PK10 (I-211)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- GRAFCO Eye Shield Protector, 12/Pk Black, (1275)
- First Aid Only Bandages