Shop All Disposable Gloves
First Aid Only
Finger Cots, Nitrile, One Size, Blue
Mfr # FAE-6050
Zoro # G501859616
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size One Size
- Size One Size
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6050
- Zoro # G501859616
- UPC # 92265060509
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | One Size |
Size | One Size |
Details
Item | Finger Cots |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Features | Finger Cots |
Legend Style | Disposable |
Language | Disposable |
Weight | 0.08 lbs |
Description
Keep injured fingers protected and moisture free with these finger cots, designed specifically for food service and processing. Flexible cots cover bandages and other dressings on fingers to keep dirt and moisture out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- TASCO Faceshield Window, Polycarbonate, 8x15.5In (100-04215)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- FIRST AID ONLY Finger Cots, Nitrile, L, 144 PK, Blue (90922)
- FIRST AID ONLY Gloves, Nitrile, One Size, 2 PK, Clear (FAE-6018)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, L (FAE6018)
- FIRST AID ONLY Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 2 PK, Blue (21-026)
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- First Aid Only Gloves & Hand Protection