Shop All Bandages
First Aid Only
Fabric Bandages, 1x3", PK100
Mfr # G-122
Zoro # G6348697
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Adhesive Bandage
- Width 1"
- Material Fabric
- Industry Type Healthcare
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G-122
- Zoro # G6348697
- UPC # 092265071222
- Country of Origin China
- Category Bandages
Dimensions
Width | 1" |
Length | 3" |
Details
Includes | (100) Adhesive Bandage |
Material | Fabric |
Item | Fabric Bandages,1x3",PK100 |
Industry Type | Healthcare |
Number of Pieces | 100 |
Bandages Type | Standard |
Description
Fabric Bandages,1x3 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- BAND-AID Band Aid Assorted Flexible Fabric Band-Aids 30 Count, PK24 (1004430)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK100 (81933)
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- FIRST AID ONLY Compress Bandages, 3 x 2, 2PK (2-005/AN266)
- FIRST AID ONLY First Aid Refill Gauze Pads, 3x3, 4Pd, PK40 (AN-206)
- FIRST AID ONLY Plastic Adhesive Bandages, 3 x 0.75, PK100 (G155)
- First Aid Only Bandages