Shop All Bandages
First Aid Only
Fabric Bandages, 1 x 3, PK50
Mfr # G121
Zoro # G801839936
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Material Fabric
- Weight 0.13 lbs
- Width 1"
- Standards ANSI Z308.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # G121
- Zoro # G801839936
- UPC # 92265071215
- Country of Origin China
- Category Bandages
Dimensions
Length | 3" |
Width | 1" |
Details
Material | Fabric |
Weight | 0.13 lbs |
Standards | ANSI Z308.1-2015 |
Item | Bandages |
Mounting | With Adhesive |
Number of Pieces | 50 |
Description
Stand alone packaging for larger size first aid kits and cabinets. Wound dressing fabric bandages.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- AFS 10 Hole Bier Pin Plate (5711055)
- CREST HEALTHCARE HD2 Bed Control, For Invacare (BCAD600)
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L (1-014)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- First Aid Only Bandages