Shop All Eyewash and Shower Parts and Accessories
First Aid Only
Eyewash, 1 oz.
Mfr # FAE6011
Zoro # G7486363
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bottle Size 1 fl oz
- Color Clear
- Features Single-user eyewash relieves irritation by removing loose foreign material, chlorinated water, smog and pollen. It contains purified water and 98.3 percent ophthalmic solution. Bottle has an easy-to-open screwtop.
- Type Eye Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE6011
- Zoro # G7486363
- UPC # 092265060110
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 1 fl oz |
Details
Color | Clear |
Features | Single-user eyewash relieves irritation by removing loose foreign material, chlorinated water, smog and pollen. It contains purified water and 98.3 percent ophthalmic solution. Bottle has an easy-to-open screwtop. |
Item | Eyewash,1 oz. |
Type | Eye Wash |
Description
Eyewash,1 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 8, 334948 (334948)
- POWERFLARE LED Safety Flare, LED Color Red (SP4O-R-Y)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- FIRST AID ONLY Personal Eye Wash Bottle, 1 oz., PK12 (H703)
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- FIRST AID ONLY Eye Cup, Sterile, Clear, Plastic (7-111)
- HONEYWELL SAFETY PRODUCTS Pull Strap Replacements for Models 829001 & 829003 (32-000102-0000)
- First Aid Only Eyewash and Shower Parts and Accessories