Shop All Eyewash and Shower Parts and Accessories
First Aid Only
Eyewash, 1 oz Bottle
Mfr # FAE-6011
Zoro # G201956929
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.117 lbs
- Features Eye Wash Solutions
- Capacity 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6011
- Zoro # G201956929
- UPC # 92265060110
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Details
Weight | 0.117 lbs |
Features | Eye Wash Solutions |
Capacity | 1 oz |
Description
Relieves irritation by removing loose foreign material, chlorinated water, smog and pollen. Twist-top bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W826)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- FIRST AID ONLY Eye Cup, Sterile, Clear, Plastic (7-111)
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- FIRST AID ONLY Eyewash, 1 oz. (FAE6011)
- SPEAKMAN Broach Insert for Valve Trim (RPG05-0874)
- First Aid Only Eyewash and Shower Parts and Accessories