Shop All Gauze & Dressings
First Aid Only
Eye Pads, Includes 10 Eye Pads/20 Strips
Mfr # 7-200
Zoro # G9506725
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Includes (10) Eye Pads, (10) Adhesive Strips
- Length 2 5/8 in
- Width 1 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 7-200
- Zoro # G9506725
- UPC # 738743072007
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 2 5/8 in |
Width | 1 1/2 in |
Package Length | 3 1/2 in |
Package Height | 5 in |
Dressing Width | 1 1/2 in |
Package Width | 2 1/4 in |
Dressing Length | 2 5/8 in |
Description
Eye Pads, Dressing Length 2 5/8 in, Dressing Width 1 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 5 in, Package Width 2 1/4 in, Package Length 3 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- PHYSICIANSCARE PhysiciansCare Cold & Cough Complete (90092-005)
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 (JOJ48323CT)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- FIRST AID ONLY SmartCompliance First Aid Tape/Gauze, 1/2x5 yd. Tape, 2x4 yd. Gauze (FAE-6003)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- First Aid Only Gauze & Dressings