Shop All CPR Management
First Aid Only
Eye and Face Shield Combo Set
Mfr # 21-024
Zoro # G5076766
original price:
$8.59
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Eye Face Shield Combo Pack
- Includes (2) Nitrile Exam Gloves
- For Use With First Aid
- Features Good Light Transmittance
- Visor Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-024
- Zoro # G5076766
- UPC # 738743210249
- Country of Origin Multiple
- Category CPR Management
Dimensions
Visor Width | 12 in |
Visor Height | 4 1/2 in |
Description
Eye and Face Shield, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal Fit, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Good Light Transmittance, Headgear Color Blue, Headgear Material Non-Woven, Headgear Style Partial Crown, Includes (2) Nitrile Exam Gloves, Includes Anti-Fog Visor Coating Yes, Reusability Disposable, Standards ASTM D1259, ASTM D2195, ASTM F2100-2004, EN14683-2014, Visor Color Clear, Visor Height 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 10mm Mouth Inspection Mirror #000 (A2Z-ZR635)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- OKEEFFES Working Hands No Scent Hand Repair Cream 3.4 oz (K0350007)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- FIRST AID ONLY CPR Faceshield, 1 Components, 10 in. L (M5042)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- First Aid Only AEDs, Defibrillators & CPR Management