Shop All First Aid Kits
First Aid Only
Essentials First Aid Kit for 5 People, 138 Pieces/Kit
Mfr # FAO-340
Zoro # G5237843
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (30) 0.75" x 3" Adhesive Plastic Bandages; (20) 0.75" x 3" Fabric Bandages; (2) Knuckle Fabric Bandages; (2) Fingertip Fabric Bandages; (1) 1.5" x 1.5" Patch Plastic Bandage; (10) 0.38" x 1.5" Junior Plastic Bandages; (3) Butterfly Wound Closures; (6) 2" x 2" Gauze Dressing Pads; (2) 3" x 3" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; (1) 2" Conforming Gauze Roll Bandage; (4) Ibuprofen Tablets; (4) Extra-Strength Non-Aspirin Tablets; (2) Motion Sickness Tablets; (10) Alcohol Cleansing Pads; (12) BZK Antiseptic Towelettes; (2) Insect Sting Relief Pads; (3) First Aid Cream Packs; (1) 0.5" x 5 yd First Aid Tape Roll; (1) 4" x 5" Instant Cold Compress; (1) 6" x 0.69" Finger Splint; (10) 3" Cotton Tipped Applicators; (2) Medium #2 Safety Pins; (1) Emergency Blanket; (1) Light Stick; (1) Call 911 Banner; (1) Accident Report Form; (2) Exam Quality Vinyl Gloves; (1) First Aid Guide
- Case Material Plastic
- Number of Shelves 138
- Height 8"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-340
- Zoro # G5237843
- UPC # 92265323406
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8" |
Width | 9" |
Depth | 2.5" |
Details
Includes | (30) 0.75" x 3" Adhesive Plastic Bandages; (20) 0.75" x 3" Fabric Bandages; (2) Knuckle Fabric Bandages; (2) Fingertip Fabric Bandages; (1) 1.5" x 1.5" Patch Plastic Bandage; (10) 0.38" x 1.5" Junior Plastic Bandages; (3) Butterfly Wound Closures; (6) 2" x 2" Gauze Dressing Pads; (2) 3" x 3" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; (1) 2" Conforming Gauze Roll Bandage; (4) Ibuprofen Tablets; (4) Extra-Strength Non-Aspirin Tablets; (2) Motion Sickness Tablets; (10) Alcohol Cleansing Pads; (12) BZK Antiseptic Towelettes; (2) Insect Sting Relief Pads; (3) First Aid Cream Packs; (1) 0.5" x 5 yd First Aid Tape Roll; (1) 4" x 5" Instant Cold Compress; (1) 6" x 0.69" Finger Splint; (10) 3" Cotton Tipped Applicators; (2) Medium #2 Safety Pins; (1) Emergency Blanket; (1) Light Stick; (1) Call 911 Banner; (1) Accident Report Form; (2) Exam Quality Vinyl Gloves; (1) First Aid Guide |
Case Material | Plastic |
Number of Shelves | 138 |
Material | Plastic |
Capacity | 5 Person System |
Item | First Aid Kits |
Net Weight | 1.55 lbs |
Description
First Aid OnlyTM Essentials First Aid Kit for 5 People, 138 Pieces/Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON BAND-AID 4408 Flexible Fabric Adhesive Tough Strip Bandages, 1 x 3-1/4, 20/Box (JOJ4408)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- FIRST AID ONLY ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc (90588)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- FIRST AID ONLY Instant Cold Pack, Red Nylon Case (3028)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- First Aid Only First Aid Kits