First Aid Only

EMT Stethoscope, Silver


original price: $22.05
6% off
new price: $20.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Dual
  • Weight 0.6 lb
  • Material Latex Free Tubing
  • Includes (3) Interchangeable Bells, Adult Diaphragm, Pediatric Diaphragm, (2) Pair Ear Tip
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Adult
Length 16 in

Details

Item EMT Stethoscope
Head Dual
Weight 0.6 lb
Material Latex Free Tubing
Includes (3) Interchangeable Bells, Adult Diaphragm, Pediatric Diaphragm, (2) Pair Ear Tip
Color Silver
For Use With General Examination Applications
Disposable No
Packaged In Foam Lined Box
Industry Type Healthcare

Description

EMT Stethoscope, Dual Head, Length 16 in, Size Adult, Color Silver, Disposable No, Material Latex Free Tubing, Packaged In Foam Lined Box, Weight 0.6 lb, For Use With General Examination Applications, Includes (3) Interchangeable Bells, Adult Diaphragm, Pediatric Diaphragm, (2) Pair Ear Tip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.