Shop All Emergency Preparedness Food Items
First Aid Only
Emergency Food Ration Packet, 17.7 oz
Mfr # 805958
Zoro # G206376654
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calories per Meal 2,400
- Product Type Emergency Food Ration Pack
- Size 17.7 oz
- Contains Emergency Food Ration Pack
- Shelf Life 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 805958
- Zoro # G206376654
- UPC # 73577904378
- Country of Origin United States
- Category Emergency Preparedness Food Items
Dimensions
Size | 17.7 oz |
Details
Promotion Restriction | Not eligible for promotion |
Calories per Meal | 2,400 |
Product Type | Emergency Food Ration Pack |
Contains | Emergency Food Ration Pack |
Shelf Life | 5 yr |
People Served | 1 to 2 for Up To 2 Days |
Item | Emergency Food Ration Packet |
Description
Emergency Food Ration Packet, Size 17.7 oz, People Served 1 to 2 for Up To 2 Days, Calories per Meal 2,400, 5 yr Shelf Life, Contains Emergency Food Ration Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-CCD-011)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- First Aid Only Emergency Preparedness Food Items