Shop All First Aid Kits
First Aid Only
Emergency First Aid Cabinet, Metal, 200 Person
Mfr # 54767
Zoro # G3111291
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (48) Gauze Dressing Pads 2 in x 2 in and 3 in x 3 in, (1) Scissors, (10) Conforming Gauze Roll 2 in (10) Nitrile Gloves, (1) Eyewash 4 oz, (1) Hand Sanitizer 4 oz, (3) Eyewash 1 oz, with Eye Pads and Strips, (1) Cold Compress 6 in x 9 in, (1) Burn Spray 4 oz, (2) Burn Dressing 4 in x 4 in, (1) CPR Mask with One Way Valve, (50) BZK Antiseptic Towelettes, (25) Triple Antibiotic Ointment Packs, (1) Tri-Cut Waterproof Tape with Plastic Spool, (100) Fabric Bandages 1 in x 3 in, (25) Elbow and Knee Bandages, (10) Ammonia Inhalants, (2) Trauma Pad 5 in x 9 in, (50) Non-Stick Pads 3 in x 4 in, (4) Hema-Flex 5 in x 9 in Trauma Pad In 4 in x 4 in Gauze, (2) Gloves, (250) Antacid Tablets, (1)Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Sterile Gauze Bandage 4 in x 4 yd, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz, (250) Aspirin Tablets, (250) Ibuprofen, (1) Tweezers, (1) Elastic Bandage 4 in x 5 yd, (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (50) Povidone-Iodine Infection Control Wipe, (100) Plastic Bandages 1 in x 3 in, (100) Alcohol Cleansing Pads
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 54767
- Zoro # G3111291
- UPC # 92265547673
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 22.5 in |
Width | 15.5 in |
Depth | 6 in |
Housing Depth | 6 in |
Housing Width | 15 1/2 in |
Housing Height | 22 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 200, Number of Components 1,436, Number of Pockets 20, Adhesive Bandages Included (225) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY Ivory Body Wash Original 12 fl. oz., PK6 (91981)
- AFS Folding Dressing Table (11025)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FIRST AID ONLY Outdoor Survival Kit, 205 Piece, Orange (FAO-440)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- FIRST AID ONLY First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box (FAE-7115)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- First Aid Only First Aid Kits