Shop All Gauze & Dressings
First Aid Only
Elastic Wrap, Beige, 6inWx5 yd. L
Mfr # 5-926
Zoro # G8496844
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Package Type Bulk
- Material Elastic
- Length 5 yd
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 5-926
- Zoro # G8496844
- UPC # 738743059268
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 6 in |
Dressing Width | 6 in |
Package Length | 6 1/4 in |
Package Width | 4 in |
Package Height | 9 1/2 in |
Dressing Length | 5 yd |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Hook and Loop Closure, Number of Units Included 1, Package Height 9 1/2 in, Package Width 4 in, Package Length 6 1/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- CURAD Variety Pack 4sided Seal Bandages, Assorted, 200PK (MIICUR0800RB)
- HALLS Triple Action Cough Drops, Honey-Lemon, 30/Bag, PK12 (03 12546 62183 00)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-990)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- First Aid Only Gauze & Dressings