Shop All Gauze & Dressings
First Aid Only
Elastic Wrap, Beige, 4inWx5
Mfr # 5-924
Zoro # G6189662
original price:
$4.22
19% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Bulk
- Material Elastic
- Includes Elastic Bandage with Hook-and-Loop Clossure
- Waterproof No
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 5-924
- Zoro # G6189662
- UPC # 738743059244
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 5 yd |
Dressing Width | 4 in |
Package Height | 9 3/4 in |
Package Length | 4 1/8 in |
Dressing Length | 5 yd |
Package Width | 4 in |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Hook and Loop Closure, Number of Units Included 1, Package Height 9 3/4 in, Package Width 4 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT RECTIFIER ASSY 6002B / 1A UPGRADE (AE611073)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 72PK NOW 10.5x27, Case/80 8/10s (1516)
- HOSPECO Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White (D1-25)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- FIRST AID ONLY Elastic Bandage Wrap, Non-Sterile, PK18 (J615)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- MCKESSON IV/Drain Split Dressing, 2 x 2 Inch, 70PK (16-4226)
- First Aid Only Gauze & Dressings