Shop All Gauze & Dressings
First Aid Only
Elastic Wrap, Beige, 2inWx5
Mfr # 5-922
Zoro # G6071204
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic
- Includes Elastic Bandage with Hook-and-Loop Clossure
- Industry Type Healthcare
- Width 2 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 5-922
- Zoro # G6071204
- UPC # 738743059220
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Length | 5 yd |
Package Height | 1 1/4 in |
Package Length | 9 5/8 in |
Package Width | 4 in |
Dressing Length | 5 yd |
Dressing Width | 2 in |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Hook and Loop Closure, Number of Units Included 1, Package Height 1 1/4 in, Package Width 4 in, Package Length 9 5/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- SAN JAMAR Knuckle Bandage Refill, PK3 (MKBR903)
- HONEYWELL Instant Cold Pack, White, 5In x 6In, PK10 (032042)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 2in x 2in, 20/per box (BS-10)
- First Aid Only Gauze & Dressings