Shop All Gauze & Dressings
This Product is Discontinued
First Aid Only
Elastic Bandage Wrap, Non-Sterile, PK6 (Discontinued)
Mfr # J618
Zoro # G2950464
This Product is Discontinued
Key Features
- Length 5 yd
- Package Type Bulk
- Waterproof No
- Standards ANSI/ISEA Z308.1-2015
- Includes (6) Elastic Bandage Wraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # J618
- Zoro # G2950464
- UPC # 092265106184
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 6" |
Details
Item | Elastic Bandage Wrap |
Package Type | Bulk |
Waterproof | No |
Standards | ANSI/ISEA Z308.1-2015 |
Includes | (6) Elastic Bandage Wraps |
Sterile/Non-Sterile | Non-Sterile |
Material | Elastic Fabric |
Color | Beige |
Industry Type | Healthcare |
Description
Elastic Bandage Wrap, Standards ANSI/ISEA Z308.1-2015, Package Type Bulk, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.